Overview
Mfr description
3610M13 MULTI-RIB
Specifications
- SectionM
- Overall Length361 in
- MaterialPolybutadiene Rubber
- Number Of Ribs13
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number3610M13
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data