1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
366-3M-20
RPP, 3 mm Pitch, 366 mm Pitch Length, 20 mm Width, Chloroprene Material
MI ITEM #
10972657
MFR #
366-3M-20
List Price
$34.97
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 366-3M-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
366-3M-20
RPP, 3 mm Pitch, 366 mm Pitch Length, 20 mm Width, Chloroprene Material
MI ITEM #
10972657
MFR #
366-3M-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$34.97
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
366-3M-20 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
366 mm
Overall Width
20 mm
Material
Chloroprene
Pitch Length
366 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data