Specifications
Dimensions
- Overall Length37 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number370J40
- MaterialPolybutadiene Rubber
- Number Of Ribs40
- Product TypeIndustrial Micro-V Belts
- SectionJ
Overview
Mfr description
370J40 MULTI-RIB