Motion
376-8M-15

MEGADYNE
376-8M-15

RPP, 8 mm Pitch, 376 mm Pitch Length, 15 mm Width, 47 Teeth, Chloroprene Material
Mi Item #10972724
MFR #376-8M-15
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
376-8M-15

RPP, 8 mm Pitch, 376 mm Pitch Length, 15 mm Width, 47 Teeth, Chloroprene Material
Mi Item #10972724
MFR #376-8M-15

Mfr description
376-8M-15 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.03/each

Specifications

Dimensions

  • Overall Length
    376 mm
  • Overall Width  
    15 mm
  • Pitch
    8 mm
  • Pitch Length
    376 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    47
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)