Motion
384-3M-100

MEGADYNE
384-3M-100

RPP, 3 mm Pitch, 384 mm Pitch Length, 100 mm Width, 128 Teeth, Chloroprene Material
MI ITEM #10972754
MFR #384-3M-100
Price$179.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
384-3M-100

RPP, 3 mm Pitch, 384 mm Pitch Length, 100 mm Width, 128 Teeth, Chloroprene Material
MI ITEM #10972754
MFR #384-3M-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.29/each

Specifications

Dimensions

  • Overall Length
    384 mm
  • Overall Width  
    100 mm
  • Pitch
    3 mm
  • Pitch Length
    384 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    128

Overview

Mfr description
384-3M-100 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought