1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
384-8MG-SLV
8M, 8 mm Pitch, 384 mm Pitch Length, 48 Teeth, High-performance NBR Material
Mi Item #
10972767
MFR #
384-8MG-SLV
Price
$2.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 384-8MG-SLV
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
384-8MG-SLV
8M, 8 mm Pitch, 384 mm Pitch Length, 48 Teeth, High-performance NBR Material
Mi Item #
10972767
MFR #
384-8MG-SLV
Mfr description
384-8MG-SLV RPP GOLD TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.65
/each
Add to Cart
Specifications
Dimensions
Overall Length
384 mm
Pitch
8 mm
Pitch Length
384 mm
Details
Belt Type
8M
Material
High-performance NBR
Number Of
Teeth
48
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items