1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3850-14MG-80
14M, 14 mm Pitch, 3850 mm Pitch Length, 80 mm Width, 275 Teeth, High-Performance NBR Material
MI ITEM #
10972787
MFR #
3850-14MG-80
List Price
$2,644.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3850-14MG-80
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3850-14MG-80
14M, 14 mm Pitch, 3850 mm Pitch Length, 80 mm Width, 275 Teeth, High-Performance NBR Material
MI ITEM #
10972787
MFR #
3850-14MG-80
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,644.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3850-14MG-80 RPP GOLD TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
3850 mm
Overall Width
80 mm
Material
High-Performance NBR
Number Of Teeth
275
Pitch Length
3850 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data