1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3850-14MS-85
14M, 14 mm Pitch, 3850 mm Pitch Length, 85 mm Width, 275 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10972796
MFR #
3850-14MS-85
Price
$1,838.69
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3850-14MS-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3850-14MS-85
14M, 14 mm Pitch, 3850 mm Pitch Length, 85 mm Width, 275 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
10972796
MFR #
3850-14MS-85
Mfr description
3850-14MS-85 RPP SILVER2 TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,838
.69
/each
Add to Cart
Specifications
Dimensions
Overall Length
85 mm
Overall
Width
85 mm
Pitch
14 mm
Pitch Length
3850 mm
Details
Belt Type
14M
Material
Fiber Loaded Nitrile
Number Of
Teeth
275
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items