Motion
385-5M-16

MEGADYNE
385-5M-16

RPP, 5 mm Pitch, 385 mm Pitch Length, 16 mm Width, 77 Teeth, Chloroprene Material
MI ITEM #10972813
MFR #385-5M-16
Price$34.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
385-5M-16

RPP, 5 mm Pitch, 385 mm Pitch Length, 16 mm Width, 77 Teeth, Chloroprene Material
MI ITEM #10972813
MFR #385-5M-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.59/each

Specifications

Dimensions

  • Overall Length
    385 mm
  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    385 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    77

Overview

Mfr description
385-5M-16 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought