Motion
38AT10/560

MEGADYNE
38AT10/560

AT10, 10 mm Pitch, 560 mm Pitch Length, 38 mm Width, 56 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10972818
MFR #38AT10/560
Price$129.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
38AT10/560

AT10, 10 mm Pitch, 560 mm Pitch Length, 38 mm Width, 56 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10972818
MFR #38AT10/560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.97/each

Specifications

Dimensions

  • Overall Length
    560 mm
  • Overall Width  
    38 mm
  • Pitch
    10 mm
  • Pitch Length
    560 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    56

Overview

Mfr description
38AT10/560 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought