Motion
38T10/2250

MEGADYNE
38T10/2250

T10, 10 mm Pitch, 2250 mm Pitch Length, 38 mm Width, 225 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10972828
MFR #38T10/2250
Price$255.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
38T10/2250

T10, 10 mm Pitch, 2250 mm Pitch Length, 38 mm Width, 225 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10972828
MFR #38T10/2250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$255.59/each

Specifications

Dimensions

  • Overall Length
    2250 mm
  • Overall Width  
    38 mm
  • Pitch
    10 mm
  • Pitch Length
    2250 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    225

Overview

Mfr description
38T10/2250 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought