Motion
390-3M-11

MEGADYNE
390-3M-11

RPP, 3 mm Pitch, 390 mm Pitch Length, 11 mm Width, 130 Teeth, Chloroprene Material
Mi Item #10972851
MFR #390-3M-11
Price$24.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
390-3M-11

RPP, 3 mm Pitch, 390 mm Pitch Length, 11 mm Width, 130 Teeth, Chloroprene Material
Mi Item #10972851
MFR #390-3M-11

Mfr description
390-3M-11 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.73/each

Specifications

Dimensions

  • Overall Length
    390 mm
  • Overall Width  
    11 mm
  • Pitch
    3 mm
  • Pitch Length
    390 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)