1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
390-3M-28
RPP, 3 mm Pitch, 390 mm Pitch Length, 28 mm Width, 130 Teeth, Chloroprene Material
MI ITEM #
10972858
MFR #
390-3M-28
List Price
$56.00
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 390-3M-28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
390-3M-28
RPP, 3 mm Pitch, 390 mm Pitch Length, 28 mm Width, 130 Teeth, Chloroprene Material
MI ITEM #
10972858
MFR #
390-3M-28
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$56.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
390-3M-28 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
390 mm
Overall Width
28 mm
Material
Chloroprene
Number Of Teeth
130
Pitch Length
390 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data