Overview
Mfr description
390J9 MULTI-RIB
Specifications
- SectionJ
- Overall Length39 in
- MaterialPolybutadiene Rubber
- Number Of Ribs9
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number390J9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data