Motion
390L1000

MEGADYNE
390L1000

L, 0.3750 in Pitch, 39.0000 in Pitch Length, 1.0000 in Width, 104 Teeth, Chloroprene Material
Mi Item #10972878
MFR #390L1000
Price$639.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
390L1000

L, 0.3750 in Pitch, 39.0000 in Pitch Length, 1.0000 in Width, 104 Teeth, Chloroprene Material
Mi Item #10972878
MFR #390L1000

Mfr description
390L1000 TIMING BELT - L PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.46/each

Specifications

Dimensions

  • Overall Length
    39.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    39.0000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)