1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
390L240US
L, 0.3750 in Pitch, 39.0000 in Pitch Length, 2.4000 in Width, 104 Teeth, Chloroprene Material
MI ITEM #
10972880
MFR #
390L240US
Price
$298.74
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 390L240US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
390L240US
L, 0.3750 in Pitch, 39.0000 in Pitch Length, 2.4000 in Width, 104 Teeth, Chloroprene Material
MI ITEM #
10972880
MFR #
390L240US
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$298.74
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
39.0000 in
Overall
Width
2.4000 in
Pitch
0.3750 in
Pitch Length
39.0000 in
Details
Belt Type
L
Material
Chloroprene
Number Of
Teeth
104
Overview
Mfr description
390L240US TIMING BELT - MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought