Motion
390XL1910

MEGADYNE
390XL1910

XL, 0.2000 in Pitch, 39.0000 in Pitch Length, 1.9100 in Width, 195 Teeth, Chloroprene Material
Mi Item #10972884
MFR #390XL1910
Price$965.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
390XL1910

XL, 0.2000 in Pitch, 39.0000 in Pitch Length, 1.9100 in Width, 195 Teeth, Chloroprene Material
Mi Item #10972884
MFR #390XL1910

Mfr description
390XL1910 470 MM SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$965.64/each

Specifications

Dimensions

  • Overall Length
    39.0000 in
  • Overall Width  
    1.9100 in
  • Pitch
    0.2000 in
  • Pitch Length
    39.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)