Motion
3920PLT14M100

MEGADYNE
3920PLT14M100

14M, 14 mm Pitch, 3920 mm Pitch Length, 100 mm Width, 280 Teeth, Chloroprene Material
Mi Item #10972906
MFR #3920PLT14M100
Price$3,813.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3920PLT14M100

14M, 14 mm Pitch, 3920 mm Pitch Length, 100 mm Width, 280 Teeth, Chloroprene Material
Mi Item #10972906
MFR #3920PLT14M100

Mfr description
3920PLT14M100 RPC 14MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,813.38/each

Specifications

Dimensions

  • Overall Length
    3920 mm
  • Overall Width  
    100 mm
  • Pitch
    14 mm
  • Pitch Length
    3920 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)