Motion
392XL550

MEGADYNE
392XL550

XL, 0.2000 in Pitch, 39.2000 in Pitch Length, 5.5000 in Width, 196 Teeth, Chloroprene Material
Mi Item #10972926
MFR #392XL550
Price$269.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
392XL550

XL, 0.2000 in Pitch, 39.2000 in Pitch Length, 5.5000 in Width, 196 Teeth, Chloroprene Material
Mi Item #10972926
MFR #392XL550

Mfr description
392XL550 TIMING BELT - XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.14/each

Specifications

Dimensions

  • Overall Length
    39.2000 in
  • Overall Width  
    5.5000 in
  • Pitch
    0.2000 in
  • Pitch Length
    39.2000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)