1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
400AT5/825
AT5, 5 mm Pitch, 825 mm Pitch Length, 400 mm Width, 165 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10973054
MFR #
400AT5/825
Price
$1,365.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 400AT5/825
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
400AT5/825
AT5, 5 mm Pitch, 825 mm Pitch Length, 400 mm Width, 165 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
10973054
MFR #
400AT5/825
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,365.65
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
825 mm
Overall
Width
400 mm
Pitch
5 mm
Pitch Length
825 mm
Details
Belt Type
AT5
Material
Thermoset PU 88 ShA
Number Of
Teeth
165
Overview
Mfr description
400AT5/825 METRIC TIMING BELT MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought