Motion
400J18

MEGADYNE
400J18

Micro V-Belt - J Belt Section:, 18 Ribs, 40 in Overall Length, V-Ribbed
MI ITEM #10973060
MFR #400J18
Price$146.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
400J18

Micro V-Belt - J Belt Section:, 18 Ribs, 40 in Overall Length, V-Ribbed
MI ITEM #10973060
MFR #400J18

Mfr description
400J18 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.58/each

Specifications

Dimensions

  • Overall Length
    40 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    400J18
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    18
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)