Motion
408-8M-28

MEGADYNE
408-8M-28

RPP, 8 mm Pitch, 408 mm Pitch Length, 28 mm Width, 51 Teeth, Chloroprene Material
MI ITEM #10973330
MFR #408-8M-28
Price$60.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
408-8M-28

RPP, 8 mm Pitch, 408 mm Pitch Length, 28 mm Width, 51 Teeth, Chloroprene Material
MI ITEM #10973330
MFR #408-8M-28

Mfr description
408-8M-28 RPP TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.42/each

Specifications

Dimensions

  • Overall Length
    408 mm
  • Overall Width  
    28 mm
  • Pitch
    8 mm
  • Pitch Length
    408 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)