1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
408-8MG-16
8M, 8 mm Pitch, 408 mm Pitch Length, 16 mm Width, 51 Teeth, High-performance NBR Material
MI ITEM #
10973332
MFR #
408-8MG-16
List Price
$41.14
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 408-8MG-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
408-8MG-16
8M, 8 mm Pitch, 408 mm Pitch Length, 16 mm Width, 51 Teeth, High-performance NBR Material
MI ITEM #
10973332
MFR #
408-8MG-16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$41.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
408-8MG-16 RPP GOLD TIMING BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
408 mm
Overall Width
16 mm
Material
High-performance NBR
Number Of Teeth
51
Pitch Length
408 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought