Motion
40T10/890K

MEGADYNE
40T10/890K

T10, 10 mm Pitch, 890 mm Pitch Length, 40 mm Width, 89 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10973364
MFR #40T10/890K
Price$110.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
40T10/890K

T10, 10 mm Pitch, 890 mm Pitch Length, 40 mm Width, 89 Teeth, Thermoset PU 88 ShA Material
MI ITEM #10973364
MFR #40T10/890K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.15/each

Specifications

Dimensions

  • Overall Length
    890 mm
  • Overall Width  
    40 mm
  • Pitch
    10 mm
  • Pitch Length
    890 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    89

Overview

Mfr description
40T10/890K METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought