Overview
Mfr description
415J8 MULTI-RIB
Specifications
- SectionJ
- Overall Length41.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs8
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number415J8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data