Motion
416-8M-25

MEGADYNE
416-8M-25

RPP, 8 mm Pitch, 416 mm Pitch Length, 25 mm Width, 52 Teeth, Chloroprene Material
MI ITEM #10973463
MFR #416-8M-25
Price$55.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
416-8M-25

RPP, 8 mm Pitch, 416 mm Pitch Length, 25 mm Width, 52 Teeth, Chloroprene Material
MI ITEM #10973463
MFR #416-8M-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.04/each

Specifications

Dimensions

  • Overall Length
    416 mm
  • Overall Width  
    25 mm
  • Pitch
    8 mm
  • Pitch Length
    416 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    52

Overview

Mfr description
416-8M-25 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought