Motion
420-5MS-32

MEGADYNE
420-5MS-32

5M, 5 mm Pitch, 420 mm Pitch Length, 32 mm Width, 84 Teeth, Fiber Loaded Nitrile Material
Mi Item #10973518
MFR #420-5MS-32
Price$52.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
420-5MS-32

5M, 5 mm Pitch, 420 mm Pitch Length, 32 mm Width, 84 Teeth, Fiber Loaded Nitrile Material
Mi Item #10973518
MFR #420-5MS-32

Mfr description
420-5MS-32 RPP SILVER TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.49/each

Specifications

Dimensions

  • Overall Length
    420 mm
  • Overall Width  
    32 mm
  • Pitch
    5 mm
  • Pitch Length
    420 mm

Details

  • Belt Type
    5M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    84
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)