Overview
Mfr description
425L10 MULTI RIB
Specifications
- SectionL
- Overall Length42.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs10
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number425L10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data