1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
4326PLT14M120
14M, 14 mm Pitch, 4326 mm Pitch Length, 120 mm Width, 309 Teeth, Chloroprene Material
MI ITEM #
10973664
MFR #
4326PLT14M120
List Price
$4,782.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 4326PLT14M120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
4326PLT14M120
14M, 14 mm Pitch, 4326 mm Pitch Length, 120 mm Width, 309 Teeth, Chloroprene Material
MI ITEM #
10973664
MFR #
4326PLT14M120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,782.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
4326PLT14M120 RPC 14MM PLATINUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
4326 mm
Overall Width
120 mm
Material
Chloroprene
Number Of Teeth
309
Pitch Length
4326 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data