Motion
4400PLT8M85

MEGADYNE
4400PLT8M85

RPP, 8 mm Pitch, 4400 mm Pitch Length, 85 mm Width, 550 Teeth, Chloroprene Material
MI ITEM #10973792
MFR #4400PLT8M85
Price$1,898.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
4400PLT8M85

RPP, 8 mm Pitch, 4400 mm Pitch Length, 85 mm Width, 550 Teeth, Chloroprene Material
MI ITEM #10973792
MFR #4400PLT8M85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,898.79/each

Specifications

Dimensions

  • Overall Length
    4400 mm
  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    4400 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    550

Overview

Mfr description
4400PLT8M85 RPC 8MM PLATINUM BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought