1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
4410PLT14M170
14M, 14 mm Pitch, 4410 mm Pitch Length, 170 mm Width, 315 Teeth, Chloroprene Material
MI ITEM #
10973844
MFR #
4410PLT14M170
Price
$7,244.23
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 4410PLT14M170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
4410PLT14M170
14M, 14 mm Pitch, 4410 mm Pitch Length, 170 mm Width, 315 Teeth, Chloroprene Material
MI ITEM #
10973844
MFR #
4410PLT14M170
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$7,244.23
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
4410 mm
Overall
Width
170 mm
Pitch
14 mm
Pitch Length
4410 mm
Details
Belt Type
14M
Material
Chloroprene
Number Of
Teeth
315
Overview
Mfr description
4410PLT14M170 RPC 14MM PLATINUM BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought