Motion
4410PLT14M40

MEGADYNE
4410PLT14M40

14M, 14 mm Pitch, 4410 mm Pitch Length, 40 mm Width, 315 Teeth, Chloroprene Material
Mi Item #10973850
MFR #4410PLT14M40
Price$1,704.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
4410PLT14M40

14M, 14 mm Pitch, 4410 mm Pitch Length, 40 mm Width, 315 Teeth, Chloroprene Material
Mi Item #10973850
MFR #4410PLT14M40

Mfr description
4410PLT14M40 RPC 14MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,704.51/each

Specifications

Dimensions

  • Overall Length
    4410 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    4410 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)