Motion
450H037

MEGADYNE
450H037

H, 0.5000 in Pitch, 1143 mm Pitch Length, 0.3700 in Width, 90 Teeth, Chloroprene Material
MI ITEM #10974005
MFR #450H037
Price$27.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
450H037

H, 0.5000 in Pitch, 1143 mm Pitch Length, 0.3700 in Width, 90 Teeth, Chloroprene Material
MI ITEM #10974005
MFR #450H037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.04/each

Specifications

Dimensions

  • Overall Length
    1143 mm
  • Overall Width  
    0.3700 in
  • Pitch
    0.5000 in
  • Pitch Length
    1143 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    90

Overview

Mfr description
450H037 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought