Motion
450L100-UK

MEGADYNE
450L100-UK

L, 0.3750 in Pitch, 1143 mm Pitch Length, 1.0000 in Width, 120 Teeth, Chloroprene Material
Mi Item #10974020
MFR #450L100-UK
Price$127.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
450L100-UK

L, 0.3750 in Pitch, 1143 mm Pitch Length, 1.0000 in Width, 120 Teeth, Chloroprene Material
Mi Item #10974020
MFR #450L100-UK

Mfr description
450L100-UK TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.91/each

Specifications

Dimensions

  • Overall Length
    1143 mm
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    1143 mm

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)