1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
450XL050US
XL, 0.2000 in Pitch, 1143 mm Pitch Length, 0.5000 in Width, Chloroprene Material
Mi Item #
10974034
MFR #
450XL050US
Price
$60.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 450XL050US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
450XL050US
XL, 0.2000 in Pitch, 1143 mm Pitch Length, 0.5000 in Width, Chloroprene Material
Mi Item #
10974034
MFR #
450XL050US
Mfr description
450XL050US TIMING BELT - MEGAPOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$60
.21
/each
Add to Cart
Specifications
Dimensions
Overall Length
1143 mm
Overall
Width
0.5000 in
Pitch
0.2000 in
Pitch Length
1143 mm
Details
Belt Type
XL
Material
Chloroprene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items