Motion
455-5M-12

MEGADYNE
455-5M-12

RPP, 5 mm Pitch, 455 mm Pitch Length, 12 mm Width, 91 Teeth, Chloroprene Material
MI ITEM #10974037
MFR #455-5M-12
Price$29.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
455-5M-12

RPP, 5 mm Pitch, 455 mm Pitch Length, 12 mm Width, 91 Teeth, Chloroprene Material
MI ITEM #10974037
MFR #455-5M-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.07/each

Specifications

Dimensions

  • Overall Length
    455 mm
  • Overall Width  
    12 mm
  • Pitch
    5 mm
  • Pitch Length
    455 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    91

Overview

Mfr description
455-5M-12 RPP TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought