Motion
456-8MG-100

MEGADYNE
456-8MG-100

8M, 8 mm Pitch, 456 mm Pitch Length, 100 mm Width, 57 Teeth, High-performance NBR Material
MI ITEM #10974042
MFR #456-8MG-100
Price$287.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
456-8MG-100

8M, 8 mm Pitch, 456 mm Pitch Length, 100 mm Width, 57 Teeth, High-performance NBR Material
MI ITEM #10974042
MFR #456-8MG-100

Mfr description
456-8MG-100 RPP GOLD TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.66/each

Specifications

Dimensions

  • Overall Length
    456 mm
  • Overall Width  
    100 mm
  • Pitch
    8 mm
  • Pitch Length
    456 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    57

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)