Motion
456-8MG-25

MEGADYNE
456-8MG-25

8M, 8 mm Pitch, 456 mm Pitch Length, 25 mm Width, 57 Teeth, High-performance NBR Material
Mi Item #10974048
MFR #456-8MG-25
Price$68.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
456-8MG-25

8M, 8 mm Pitch, 456 mm Pitch Length, 25 mm Width, 57 Teeth, High-performance NBR Material
Mi Item #10974048
MFR #456-8MG-25

Mfr description
456-8MG-25 RPP GOLD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.68/each

Specifications

Dimensions

  • Overall Length
    456 mm
  • Overall Width  
    25 mm
  • Pitch
    8 mm
  • Pitch Length
    456 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    57
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)