1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
456-RPP8
Synchronous & Timing Belts - RPP, 8 mm Pitch, 456 mm Pitch Length, 57 Teeth, Chloroprene Material
MI ITEM #
10974068
MFR #
456-RPP8
List Price
$906.17
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 456-RPP8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
456-RPP8
Synchronous & Timing Belts - RPP, 8 mm Pitch, 456 mm Pitch Length, 57 Teeth, Chloroprene Material
MI ITEM #
10974068
MFR #
456-RPP8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$906.17
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
456-RPP8 RPP 8MM PITCH, 380 MM
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
456 mm
Material
Chloroprene
Number Of Teeth
57
Pitch Length
456 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data