Motion
460-5M-30

MEGADYNE
460-5M-30

RPP, 5 mm Pitch, 460 mm Pitch Length, 30 mm Width, 92 Teeth, Chloroprene Material
Mi Item #10974125
MFR #460-5M-30
Price$76.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
460-5M-30

RPP, 5 mm Pitch, 460 mm Pitch Length, 30 mm Width, 92 Teeth, Chloroprene Material
Mi Item #10974125
MFR #460-5M-30

Mfr description
460-5M-30 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.66/each

Specifications

Dimensions

  • Overall Length
    460 mm
  • Overall Width  
    30 mm
  • Pitch
    5 mm
  • Pitch Length
    460 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    92
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)