1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
465L050
L, 0.3750 in Pitch, 46.5000 in Pitch Length, 0.5000 in Width, Chloroprene Material
MI ITEM #
10974153
MFR #
465L050
Your Price
$30.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 465L050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
465L050
L, 0.3750 in Pitch, 46.5000 in Pitch Length, 0.5000 in Width, Chloroprene Material
MI ITEM #
10974153
MFR #
465L050
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$30.62
/each
(List
$38.27
)
Qty
Add to Cart
Overview
Mfr description
465L050 TIMING BELT - L PITCH
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Length
46.5000 in
Overall Width
0.5000 in
Material
Chloroprene
Pitch Length
46.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data