Motion
474-3M-100

MEGADYNE
474-3M-100

RPP, 3 mm Pitch, 474 mm Pitch Length, 100 mm Width, 158 Teeth, Chloroprene Material
Mi Item #10974215
MFR #474-3M-100
Price$280.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
474-3M-100

RPP, 3 mm Pitch, 474 mm Pitch Length, 100 mm Width, 158 Teeth, Chloroprene Material
Mi Item #10974215
MFR #474-3M-100

Mfr description
474-3M-100 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.83/each

Specifications

Dimensions

  • Overall Length
    474 mm
  • Overall Width  
    100 mm
  • Pitch
    3 mm
  • Pitch Length
    474 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)