Motion
475-5MS-15

MEGADYNE
475-5MS-15

5M, 5 mm Pitch, 475 mm Pitch Length, 15 mm Width, 95 Teeth, Fiber Loaded Nitrile Material
Mi Item #10974229
MFR #475-5MS-15
Price$27.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
475-5MS-15

5M, 5 mm Pitch, 475 mm Pitch Length, 15 mm Width, 95 Teeth, Fiber Loaded Nitrile Material
Mi Item #10974229
MFR #475-5MS-15

Mfr description
475-5MS-15 RPP SILVER TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.83/each

Specifications

Dimensions

  • Overall Length
    475 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    475 mm

Details

  • Belt Type
    5M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    95
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)