1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
480PLT8M24
RPP, 8 mm Pitch, 480 mm Pitch Length, 24 mm Width, 60 Teeth, Chloroprene Material
MI ITEM #
10974337
MFR #
480PLT8M24
Price
$84.74
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 480PLT8M24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
480PLT8M24
RPP, 8 mm Pitch, 480 mm Pitch Length, 24 mm Width, 60 Teeth, Chloroprene Material
MI ITEM #
10974337
MFR #
480PLT8M24
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$84.74
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
480 mm
Overall
Width
24 mm
Pitch
8 mm
Pitch Length
480 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
60
Overview
Mfr description
480PLT8M24 RPC 8MM PLATINUM BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought