1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
4956-14MG-115
14M, 14 mm Pitch, 4956 mm Pitch Length, 115 mm Width, 354 Teeth, High-Performance NBR Material
MI ITEM #
10974417
MFR #
4956-14MG-115
Your Price
$3,942.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 4956-14MG-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
4956-14MG-115
14M, 14 mm Pitch, 4956 mm Pitch Length, 115 mm Width, 354 Teeth, High-Performance NBR Material
MI ITEM #
10974417
MFR #
4956-14MG-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,942.93
/each
(List
$4,731.52
)
Qty
Add to Cart
Overview
Mfr description
4956-14MG-115 RPP GOLD TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
4956 mm
Overall Width
115 mm
Material
High-Performance NBR
Number Of Teeth
354
Pitch Length
4956 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data