1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
4956-14MG-42
14M, 14 mm Pitch, 4956 mm Pitch Length, 42 mm Width, 354 Teeth, High-Performance NBR Material
MI ITEM #
10974423
MFR #
4956-14MG-42
Price
$1,597.67
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 4956-14MG-42
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
4956-14MG-42
14M, 14 mm Pitch, 4956 mm Pitch Length, 42 mm Width, 354 Teeth, High-Performance NBR Material
MI ITEM #
10974423
MFR #
4956-14MG-42
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,597.67
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
4956 mm
Overall
Width
42 mm
Pitch
14 mm
Pitch Length
4956 mm
Details
Belt Type
14M
Material
High-Performance NBR
Number Of
Teeth
354
Overview
Mfr description
4956-14MG-42 RPP GOLD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought