Overview
Mfr description
500L48 MULTI-RIB
Specifications
- SectionL
- Overall Length50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs48
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number500L48
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data