Overview
Mfr description
5011-16 SERIES 5011-1SN/SAE 100R1AT
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1250 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data