1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JASON INDUSTRIAL
5012-16
Hydraulic Hose - 1 in ID, 1250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #
10974571
MFR #
5012-16
Price
$7.86
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
JASON INDUSTRIAL 5012-16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JASON INDUSTRIAL
5012-16
Hydraulic Hose - 1 in ID, 1250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #
10974571
MFR #
5012-16
Mfr description
5012-16 SERIES 5012 SAE 100R1AT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.86
/each
Add to Cart
Specifications
Dimensions
Hose Dash Size
16
Nominal Hose Inner
Diameter
1 in
Details
Hose Covering Material
Synthetic Rubber
Hose Reinforcement Type
Steel Wire
Working Pressure
1250 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items