Overview
Mfr description
5022-08 SERIES 5022 SAE 100R2AT
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3950 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data